




€320.85/ pieceexcl. VAT
€388.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 160 mm |
Outer Diameter | 170 mm |
Width | 46 mm |
Number of rows | Single row |
Dynamic load rating | 152000 N |
Static load rating | 510000 N |
Reference speed | 1970 rpm |
Limiting speed | 2950 rpm |