




€8.20/ pieceexcl. VAT
€9.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 21 mm |
Number of rows | Single row |
Dynamic load rating | 19400 N |
Static load rating | 24300 N |
Reference speed | 14400 rpm |
Limiting speed | 23600 rpm |