INA

INA Needle Roller and Cage Assembly Single row K15X21X15-A/0-7

  • ERIKS:24206636
  • Manufacturer:4012802722031
Image 1
Image 2
Image 1
Image 2
Save to list

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
15 mm
Outer Diameter
21 mm
Width
15 mm
Number of rows
Single row
Dynamic load rating
14300 N
Static load rating
16400 N
Reference speed
14700 rpm
Limiting speed
23600 rpm