




€7.22/ pieceexcl. VAT
€8.74incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 15 mm |
Number of rows | Single row |
Dynamic load rating | 14300 N |
Static load rating | 16400 N |
Reference speed | 14700 rpm |
Limiting speed | 23600 rpm |