




€4.15/ pieceexcl. VAT
€5.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 15 mm |
Outer Diameter | 19 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 7500 N |
Static load rating | 9200 N |
Reference speed | 16200 rpm |
Limiting speed | 24300 rpm |