INA

INA Needle Roller and Cage Assembly Single row K15X18X17-TV/0-7

  • ERIKS:23525344
  • Manufacturer:4047643183734
Image 1
Image 2
Image 1
Image 2
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
15 mm
Outer Diameter
18 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
8000 N
Static load rating
12100 N
Reference speed
17700 rpm
Limiting speed
24600 rpm