




€212.40/ pieceexcl. VAT
€257.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 155 mm |
Outer Diameter | 163 mm |
Width | 26 mm |
Number of rows | Single row |
Dynamic load rating | 75000 N |
Static load rating | 236000 N |
Reference speed | 2180 rpm |
Limiting speed | 3100 rpm |