INA

INA Needle Roller and Cage Assembly Single row K14X20X12-B/0-7

  • ERIKS:23526588
  • Manufacturer:4012802729269
Image 1
Image 2
Image 1
Image 2
Save to list

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
14 mm
Outer Diameter
20 mm
Width
12 mm
Number of rows
Single row
Dynamic load rating
10800 N
Static load rating
11200 N
Reference speed
16000 rpm
Limiting speed
24300 rpm