




€4.72/ pieceexcl. VAT
€5.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 10800 N |
Static load rating | 14400 N |
Reference speed | 17300 rpm |
Limiting speed | 25000 rpm |