




€3.89/ pieceexcl. VAT
€4.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 7100 N |
Static load rating | 8500 N |
Reference speed | 17300 rpm |
Limiting speed | 25000 rpm |