




€180.93/ pieceexcl. VAT
€218.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 145 mm |
Outer Diameter | 153 mm |
Width | 26 mm |
Number of rows | Single row |
Dynamic load rating | 74000 N |
Static load rating | 225000 N |
Reference speed | 2280 rpm |
Limiting speed | 3300 rpm |