




€183.18/ pieceexcl. VAT
€221.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 135 mm |
Outer Diameter | 143 mm |
Width | 35 mm |
Number of rows | Single row |
Dynamic load rating | 91000 N |
Static load rating | 290000 N |
Reference speed | 2390 rpm |
Limiting speed | 3550 rpm |