




€6.24/ pieceexcl. VAT
€7.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Number of rows | Single row |
Dynamic load rating | 10000 N |
Static load rating | 9900 N |
Reference speed | 18100 rpm |
Limiting speed | 26000 rpm |