INA

INA Needle Roller and Cage Assembly Single row K12X17X13-TV/0-7

  • ERIKS:23523941
  • Manufacturer:4054362412205
Image 1
Image 2
Image 1
Image 2
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
12 mm
Outer Diameter
17 mm
Width
13 mm
Number of rows
Single row
Dynamic load rating
9600 N
Static load rating
10400 N
Reference speed
18800 rpm
Limiting speed
26500 rpm