INA

INA Needle Roller and Cage Assembly Single row K12X16X8-A/0-7

  • ERIKS:24026608
  • Manufacturer:4012802729580
Image 1
Image 2
Image 1
Image 2
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
12 mm
Outer Diameter
16 mm
Width
8 mm
Number of rows
Single row
Dynamic load rating
5100 N
Static load rating
5300 N
Reference speed
20300 rpm
Limiting speed
26500 rpm