




€184.87/ pieceexcl. VAT
€223.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 125 mm |
Outer Diameter | 133 mm |
Width | 35 mm |
Number of rows | Single row |
Dynamic load rating | 86000 N |
Static load rating | 260000 N |
Reference speed | 2600 rpm |
Limiting speed | 3800 rpm |