




€113.50/ pieceexcl. VAT
€137.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 120 mm |
Outer Diameter | 127 mm |
Width | 24 mm |
Number of rows | Single row |
Dynamic load rating | 59000 N |
Static load rating | 174000 N |
Reference speed | 2650 rpm |
Limiting speed | 3950 rpm |