




€139.35/ pieceexcl. VAT
€168.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 115 mm |
Outer Diameter | 123 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 63000 N |
Static load rating | 170000 N |
Reference speed | 2850 rpm |
Limiting speed | 4100 rpm |