




€136.53/ pieceexcl. VAT
€165.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 110 mm |
Outer Diameter | 118 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 78000 N |
Static load rating | 219000 N |
Reference speed | 2750 rpm |
Limiting speed | 4300 rpm |