INA

INA Needle Roller and Cage Assembly Single row K10X14X10-TV/0-7

  • ERIKS:11670921
  • Manufacturer:7316577713049
Image 1
Image 2
Image 1
Image 2
Save to list

€3.89/ pieceexcl. VAT

€4.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
10 mm
Outer Diameter
14 mm
Width
10 mm
Number of rows
Single row
Dynamic load rating
5800 N
Static load rating
6000 N
Reference speed
23500 rpm
Limiting speed
29000 rpm
Alternatives
Product Image

SKF Needle Roller and Cage Assembly Single row K 10X14X10 TN

  • Eriks:23766187
  • Manufacturer:K 10X14X10 TN

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Estimated delivery date - 10/11/2026