




€9.96/ pieceexcl. VAT
€12.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 16 mm |
Number of rows | Single row |
Dynamic load rating | 7100 N |
Static load rating | 9300 N |
Reference speed | 24600 rpm |
Limiting speed | 29500 rpm |