




€184.87/ pieceexcl. VAT
€223.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 105 mm |
Outer Diameter | 113 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 72000 N |
Static load rating | 197000 N |
Reference speed | 2900 rpm |
Limiting speed | 4500 rpm |