INA

INA Needle Roller and Cage Assembly Single row K105X112X21-A/0-7

  • ERIKS:23524047
  • Manufacturer:4012802695908
Image 1
Image 2
Image 1
Image 2
Save to list

€86.54/ pieceexcl. VAT

€104.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
105 mm
Outer Diameter
112 mm
Width
21 mm
Number of rows
Single row
Dynamic load rating
47500 N
Static load rating
127000 N
Reference speed
3000 rpm
Limiting speed
4500 rpm