




€88.89/ pieceexcl. VAT
€107.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 100 mm |
Outer Diameter | 108 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 57000 N |
Static load rating | 143000 N |
Reference speed | 3200 rpm |
Limiting speed | 4700 rpm |