




€69.79/ pieceexcl. VAT
€84.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 100 mm |
Outer Diameter | 107 mm |
Width | 21 mm |
Number of rows | Single row |
Dynamic load rating | 48000 N |
Static load rating | 127000 N |
Reference speed | 3100 rpm |
Limiting speed | 4750 rpm |