INA

INA Needle Roller and Cage Assembly Double row K80X88X46-ZW-A/0-7

  • ERIKS:23997082
  • Manufacturer:4047643172783
Image 1
Image 2
Image 1
Image 2
Save to list

€92.50/ pieceexcl. VAT

€111.93incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K..ZW
Inner Diameter
80 mm
Outer Diameter
88 mm
Width
46 mm
Number of rows
Double row
Dynamic load rating
88000 N
Static load rating
231000 N
Reference speed
3650 rpm
Limiting speed
5800 rpm