




€57.87/ pieceexcl. VAT
€70.02incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 75 mm |
Outer Diameter | 83 mm |
Width | 35 mm |
Number of rows | Double row |
Dynamic load rating | 63000 N |
Static load rating | 147000 N |
Reference speed | 3950 rpm |
Limiting speed | 6200 rpm |