INA

INA Needle Roller and Cage Assembly Double row K68X74X35-ZW-B/0-7

  • ERIKS:11874363
  • Manufacturer:4012802695434
Image 1
Image 2
Image 1
Image 2
Save to list

50,26 €/ pieceexcl. VAT

60,81 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K..ZW
Inner Diameter
68 mm
Outer Diameter
74 mm
Width
35 mm
Number of rows
Double row
Dynamic load rating
48500 N
Static load rating
125000 N
Reference speed
4450 rpm
Limiting speed
6900 rpm