




€42.21/ pieceexcl. VAT
€51.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 60 mm |
Outer Diameter | 68 mm |
Width | 30 mm |
Number of rows | Double row |
Dynamic load rating | 44500 N |
Static load rating | 88000 N |
Reference speed | 4950 rpm |
Limiting speed | 7700 rpm |