INA

INA Needle Roller and Cage Assembly Double row K58X65X36-ZW-A/0-6

  • ERIKS:24026634
  • Manufacturer:4012802693010
Image 1
Image 2
Image 1
Image 2
Save to list

€48.65/ pieceexcl. VAT

€58.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K..ZW
Inner Diameter
58 mm
Outer Diameter
65 mm
Width
36 mm
Number of rows
Double row