INA

INA Needle Roller and Cage Assembly Double row K39X44X26-ZW-B/0-4

  • ERIKS:23524065
  • Manufacturer:4054362419877
Image 1
Image 2
Image 1
Image 2
Save to list

€21.97/ pieceexcl. VAT

€26.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K..ZW
Inner Diameter
39 mm
Outer Diameter
44 mm
Width
26 mm
Number of rows
Double row