INA

INA Needle Roller and Cage Assembly Double row K32X40X42-ZW-TV/0-7

  • ERIKS:23523642
  • Manufacturer:4054362418719
Image 1
Image 2
Image 1
Image 2
Save to list

€23.44/ pieceexcl. VAT

€28.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K..ZW
Inner Diameter
32 mm
Outer Diameter
42 mm
Width
40 mm
Number of rows
Double row
Dynamic load rating
50000 N
Static load rating
84000 N
Reference speed
7800 rpm
Limiting speed
13600 rpm