




€23.22/ pieceexcl. VAT
€28.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 30 mm |
Number of rows | Double row |
Dynamic load rating | 44000 N |
Static load rating | 70000 N |
Reference speed | 7600 rpm |
Limiting speed | 14400 rpm |