INA

INA Needle Roller and Cage Assembly Double row K26X30X22-ZW-A/0-7

  • ERIKS:23997354
  • Manufacturer:4054362417514
Image 1
Image 2
Image 1
Image 2
Save to list

€11.51/ pieceexcl. VAT

€13.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K..ZW
Inner Diameter
26 mm
Outer Diameter
30 mm
Width
22 mm
Number of rows
Double row
Dynamic load rating
15700 N
Static load rating
28500 N
Reference speed
10400 rpm
Limiting speed
17500 rpm