




€28.54/ pieceexcl. VAT
€34.53incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 31 mm |
Number of rows | Double row |
Dynamic load rating | 27500 N |
Static load rating | 43500 N |
Reference speed | 10400 rpm |
Limiting speed | 18100 rpm |