




€20.18/ pieceexcl. VAT
€24.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K..ZW |
Inner Diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
Number of rows | Double row |
Dynamic load rating | 8400 N |
Static load rating | 12200 N |
Reference speed | 21500 rpm |
Limiting speed | 27000 rpm |