INA

INA Linear recirculating roller bearing unit RUS65210-GR3/-11-20

  • ERIKS:12633306
  • Manufacturer:4047643186551
Image 1
Save to list

€6,697.63/ pieceexcl. VAT

€8,104.13incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
76 mm
Height
65 mm
Length
211.4 mm