INA

INA Linear recirculating roller bearing unit RUS38206-KS-GR3/-10-15

  • ERIKS:12633303
  • Manufacturer:4047643184809
Image 1
Save to list

€2,109.51/ pieceexcl. VAT

€2,552.51incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
52 mm
Height
38 mm
Length
206.7 mm