INA

INA Linear recirculating roller bearing unit RUS26126-GR3-1/-10-12

  • ERIKS:12633291
  • Manufacturer:4012802484212
Image 1
Save to list

€961.76/ pieceexcl. VAT

€1,163.73incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
40 mm
Height
26 mm
Length
126.5 mm