INA

INA Linear recirculating roller bearing unit RUS26102-KS-GR3/-10-15

  • ERIKS:12633287
  • Manufacturer:4047643184694
Image 1
Save to list

€826.23/ pieceexcl. VAT

€999.74incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
40 mm
Height
26 mm
Length
102.4 mm