INA

INA Linear recirculating roller bearing unit RUS26086-KS-GR3/-10-15

  • ERIKS:12633282
  • Manufacturer:4012802374049
Image 1
Save to list

€708.70/ pieceexcl. VAT

€857.53incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
40 mm
Height
26 mm
Length
86.4 mm