INA

INA Linear recirculating roller bearing unit RUS26086-GR3/-10-15

  • ERIKS:12633279
  • Manufacturer:4047643184489
Image 1
Save to list

€614.25/ pieceexcl. VAT

€743.24incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
40 mm
Height
26 mm
Length
86.4 mm