INA

INA Linear recirculating roller bearing unit RUS19069-KS-GR3/-10-15

  • ERIKS:12633270
  • Manufacturer:4012802605310
Image 1
Save to list

€627.94/ pieceexcl. VAT

€759.81incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUS
Width
27 mm
Height
19 mm
Length
70.4 mm