INA

INA Linear plain bearing unit Open With sealing PAGBAO25-PP-AS

  • ERIKS:11727000
  • Manufacturer:4012802061987
Image 1
Save to list

€210.52/ pieceexcl. VAT

€254.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PAGBAO..PP-AS
Shaft diameter
25 mm
Height
56 mm
Width
74 mm
Length
58 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes