

€188.89/ pieceexcl. VAT
€228.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PAGBAO..PP-AS |
Shaft diameter | 20 mm |
Height | 44.5 mm |
Width | 60 mm |
Length | 45 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |