INA

INA Linear plain bearing unit Closed With sealing PAGBA30-PP-AS

  • ERIKS:23213298
  • Manufacturer:4012802061932
Image 1
Permaglide® Linear Plain Bearing Unit. A bearing assembly consisting of a Permaglide® plain bearing and a pressure diecast aluminium housing with relubrication facility. Fitted with contact seals on both sides.
Save to list

€166.18/ pieceexcl. VAT

€201.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PAGBA..PP-AS
Shaft diameter
30 mm
Height
67 mm
Width
84 mm
Length
68 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes