INA

INA Linear bushing unit with flange Closed With sealing KFB30-B-PP-AS

  • ERIKS:12633182
  • Manufacturer:4054362438144
Image 1
Save to list

€237.92/ pieceexcl. VAT

€287.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KFB..PP-AS
Shaft diameter
30 mm
Height
80 mm
Width
80 mm
Length
68 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes