INA

INA Linear bushing unit with flange Closed With sealing KFB12-B-PP-AS

  • ERIKS:12633180
  • Manufacturer:4054364868277
Image 1
Save to list

€139.43/ pieceexcl. VAT

€168.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KFB..PP-AS
Shaft diameter
12 mm
Height
40 mm
Width
40 mm
Length
32 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes