INA

INA Linear ball bushing unit Open With sealing KGBO40-PP-AS

  • ERIKS:11726448
  • Manufacturer:4012802048070
Image 1
Save to list

€219.18/ pieceexcl. VAT

€265.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KGBO..PP-AS
Shaft diameter
40 mm
Height
79.5 mm
Width
108 mm
Length
80 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes