

€146.94/ pieceexcl. VAT
€177.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KGBO..PP-AS |
Shaft diameter | 25 mm |
Height | 54.5 mm |
Width | 80 mm |
Length | 58 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |